Shop BAXTON STUDIO
See all product information
Create Account
Hosea Japandi Carved Honeycomb Natural Queen Size 5-Piece Bedroom Set
- Mfr # 246-13619-13627-13627-13622-13623-ZORO
- Zoro # G612302926
product price:Â
$
1,788.99
/ea
Free Shipping & Returns
Key Features
Bed Size
Queen
Color
Natural
Material
Rubberwood/Engineered Wood (Side Rail , Bed Slat, Center Rail, Drawer)
Overall Height
83.1"
Overall Width
62.8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 246-13619-13627-13627-13622-13623-ZORO
- Zoro #
- G612302926
- UPC #
- 193271432929
- Country of Origin
- Malaysia
- Color
- Natural
- Material
- Rubberwood/Engineered Wood (Side Rail , Bed Slat, Center Rail, Drawer)
- Features
- Carved Honeycomb Design
- Includes
- One Queen Size Bed; Two Nightstands; One Dresser; One Chest
- For Use With
- Bedroom
- Assembly
- Assembly Required(Instructions Comes with the box)
- Care instruction
- Wipe Clean
- Style
- Japandi
Dimensions
- Bed Size
- Queen
- Overall Height
- 83.1"
- Overall Width
- 62.8"
- Overall Length
- 41.3"
Description
Foster an ambiance of serenity in your bedroom with the artistic grace of the Hosea bedroom set. Made in Malaysia, this Japandi inspired set includes one bed, one dresser, one chest, and two nightstands crafted from sturdy wood. Each piece is beautifully adorned with a captivating honeycomb design, carved to perfection for remarkable allure. The Hosea requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Interlocking drawers offer superb storage space, making the Hosea bedroom set an outstanding arrangement.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.