Hosea Japandi Carved Honeycomb Natural Queen Size Platform Bed

  • Mfr # 246-13619-ZORO

  • Zoro # G212302920


original price: $481.99
8% off
new price: $440.99
/ea
Free Shipping & Returns

Key Features

Bed Size
Queen
Color
Natural
Material
Rubberwood/Engineered Wood (Side Rail , Bed Slat, Center Rail)
Overall Height
83.1"
Overall Width
62.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246-13619-ZORO
Zoro #
G212302920
UPC #
193271416097
Country of Origin
Malaysia

Dimensions

Bed Size
Queen
Overall Height
83.1"
Overall Width
62.8"
Overall Length
41.3"

Details

Color
Natural
Material
Rubberwood/Engineered Wood (Side Rail , Bed Slat, Center Rail)
Features
Carved Honeycomb-designed Headboard
For Use With
Bedroom
Includes
One Queen Size Bed
Style
Japandi
Care instruction
Wipe Clean
Assembly
Assembly Required(Instructions Comes with the box)

Description

Foster an ambiance of serenity in your bedroom with the artistic grace of the Hosea platform bed. Made in Malaysia, this Japandi inspired piece is crafted from sturdy wood. Its prominent bold headboard and footboard are adorned with a captivating honeycomb design, carved to perfection. The Hosea requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs complement the sleek geometry of the piece, making the Hosea platform bed a remarkable bedroom centerpiece.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.