This item is Discontinued.

Baxton Studio Huntley Modern Industrial Walnut Brown Finished Wood and Black Metal Mobile Wine Cart 218-12532-ZORO

Huntley Modern Industrial Walnut Brown Finished Wood and Black Metal Mobile Wine Cart (Discontinued)

  • Mfr # 218-12532-ZORO
  • Zoro # G207479545
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
218-12532-ZORO
Zoro #
G207479545
UPC #
193271263356
Country of Origin
China

Dimensions

Dimensions
Overall Dimensions: 18.00" W x 32.00" D x 31.75" H; Top Shelf: 16.00" W x 30.00" D x 2.88" H; Middle Shelf: 14.50" W x 24.38" D x 7.75" H; Bottom Shelf: 14.50" W x 30.33" D x 14.25" H; Legs: 5.75" H;
Overall Length
32
Overall Height
31.75
Overall Width
18

Details

Color
Walnut Brown/Black
Material
MDF,Metal
Includes
One (1) Cart
For Use With
Bar
Assembly
Assembly Required

Description

Efficient with a modernized personality, the Huntley wine cart makes hosting a breeze Made in China, this versatile piece consists of a solid metal frame fitted with wood shelves Three open shelves create a superb storage and serving station while three bottle holders accommodate select pieces of your collection The Huntley requires assembly and features industrialstyle wheels for easy mobility as needed Adaptable for any occasion, the Huntley wine cart is sure to be a welcomed addition to any enthusiast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.