Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iden ModernLight Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Queen

  • Mfr # 192-11540-ZORO

  • Zoro # G804101412


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Light Grey/Walnut Brown
Material
Fabric "Polyester 100%",Rubberwood,Plywood,Foam
Overall Height
51
Overall Width
61.2
Overall Length
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-11540-ZORO
Zoro #
G804101412
UPC #
193271183043
Country of Origin
Malaysia

Dimensions

Overall Height
51
Overall Width
61.2
Overall Length
0.9

Details

Color
Light Grey/Walnut Brown
Material
Fabric "Polyester 100%",Rubberwood,Plywood,Foam
Weight Capacity
22.5
Includes
One (1) Queen Size Headboard
For Use With
Bedroom
Weight
22.5

Description

Give your bedroom a contemporary touch with the sleek design of the Iden headboard. Made in Malaysia, this headboard is constructed from sturdy wood in a walnut brown finish that adds natural warmth. Chevron tufted fabric creates a cool, geometric backdrop for your bedroom, while plush foam padding provides superb comfort for you to lean against as you sit in bed. Requiring assembly, the Iden features six pre-drilled holes in its legs that offer five unique height configuration options. Providing cozy comfort in eye-catching style, the Iden headboard is an outstanding addition to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.