
Iden ModernLight Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Twin (Discontinued)
- Mfr # 193-11538-ZORO
- Zoro # G504101576
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
193-11538-ZORO
Zoro #
G504101576
UPC #
193271183029
Country of Origin
Malaysia
Dimensions
Overall Height
51
Overall Width
38
Overall Length
0.9
Details
Color
Light Grey/Walnut Brown
Material
Fabric "Polyester 100%",Rubber Wood,Plywood,Foam
Weight Capacity
15.4
Includes
One (1) Twin Size Headboard
For Use With
Kids Room
Weight
15.4
Description
Give your bedroom a contemporary touch with the sleek design of the Iden headboard. Made in Malaysia, this headboard is constructed from sturdy wood in a walnut brown finish that adds natural warmth. Chevron tufted fabric creates a cool, geometric backdrop for your bedroom, while plush foam padding provides superb comfort for you to lean against as you sit in bed. Requiring assembly, the Iden features six pre-drilled holes in its legs that offer five unique height configuration options. Providing cozy comfort in eye-catching style, the Iden headboard is an outstanding addition to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.