
Iliana Japandi Dark Grey Fabric and Walnut Brown Finished Wood Ottoman Footstool
Mfr # 233-13166-ZORO
Zoro # G112302419
product price:Â $85.45
/ea
Free Shipping & Returns
Key Features
Width
19.5"
Depth
19.5"
Length
15.4"
Material
MDF/Fabric "100% Polyester"/Foam/Rubber Wood
Care instruction
Wipe Clean, Spot Clean for Upholstery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
233-13166-ZORO
Zoro #
G112302419
UPC #
193271380725
Country of Origin
Malaysia
Dimensions
Width
19.5"
Depth
19.5"
Length
15.4"
Details
Color
Dark Grey/Walnut Brown
Material
MDF/Fabric "100% Polyester"/Foam/Rubber Wood
Care instruction
Wipe Clean, Spot Clean for Upholstery
Includes
One Footstool
Assembly
Assembly Required(Instructions Comes with the box)
For Use With
Living Room
Style
Japandi
Description
Add the finishing touch to your cozy corner to relax and rejuvenate with the lovely Iliana footstool. Made in Malaysia, this Japandi inspired piece consists of a solid rubberwood frame padded with plush layers of foam and upholstered in sumptuous fabric. Its round seat features a subtle button-tufted design that exudes classic elegance while ensuring a cozy embrace. The Iliana requires assembly and features rounded legs for excellent stability and support while lending an eye-catching silhouette. Petite yet stylish. The Iliana footstool is sure to become a beloved relaxation accessory.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.