Zoro Homepage

Irena Transitional Wood Platform Storage Bed in Grey-Queen

  • Mfr # 237-12640-10669-ZORO

  • Zoro # G012303028


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Color
Grey/Walnut Brown
Material
Fabric "100% Polyester"/Foam/Rubber Wood/MDF/LVL
Overall Height
89.84"
Overall Width
64.96"
Overall Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237-12640-10669-ZORO
Zoro #
G012303028
UPC #
193271324224
Country of Origin
Malaysia

Dimensions

Overall Height
89.84"
Overall Width
64.96"
Overall Length
60"

Details

Color
Grey/Walnut Brown
Material
Fabric "100% Polyester"/Foam/Rubber Wood/MDF/LVL
For Use With
Bedroom
Includes
One Queen Size Bed
Care instruction
Wipe Clean, Spot Clean for Upholstery
Assembly
Assembly Required(Instructions Comes with the box)
Style
Traditional

Description

Find a beautiful bedroom centerpiece that accommodates your needs with the stunning Irena storage bed. Made in Malaysia, this traditional piece consists of a sturdy wood frame while the headboard is padded with plush foam and upholstered in soft fabric. Four underside drawers and three open shelves offer plentiful space to organize and decorate your space as desired. The Irena requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Button-tufted adornments accentuate the elegant nature of the piece, making the Irena storage bed a fantastic choice for any bedroom layout.


  • •Classic queen size platform bed
  • •Constructed from rubberwood and engineered wood
  • •Button-tufted design
  • •Four (4) drawers and three (3) open shelves
  • •Headboard features 6 predrilled holes 2.5" apart for 5 different height adjustment options
  • •Wood slats eliminate the need for a box spring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.