Irina Mid-Century Modern Grey Fabric and Ash Walnut Finished Wood King Size Platform Bed

  • Mfr # 235-12776-ZORO

  • Zoro # G912302831


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Color
Grey/Ash Walnut
Material
Rubber Wood/MDF/Fabric "100% Polyester"/ Foam
Overall Height
86.5"
Overall Width
82.5"
Overall Length
40.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235-12776-ZORO
Zoro #
G912302831
UPC #
193271290727
Country of Origin
Malaysia

Dimensions

Overall Height
86.5"
Overall Width
82.5"
Overall Length
40.9"

Details

Color
Grey/Ash Walnut
Material
Rubber Wood/MDF/Fabric "100% Polyester"/ Foam
Includes
One King Size Bed
For Use With
Bedroom
Style
Mid-Century
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Embolden an air of robust serenity in your space with the stunning Irina platform bed. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame embellished with woven rattan. The rounded headboard features a unique openwork design while the base is padded with plush foam and upholstered in soft fabric for superb comfort. The Irina requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Angled legs offer eye-catching geometry, making the Irina platform bed a remarkable addition to any layout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.