
Irina Mid-Century Modern Grey Fabric and Ash Walnut Finished Wood Queen Size Platform Bed (Discontinued)
- Mfr # 235-12775-ZORO
- Zoro # G212302814
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
235-12775-ZORO
Zoro #
G212302814
UPC #
193271290697
Country of Origin
Malaysia
Dimensions
Overall Height
86.5"
Overall Width
66.4"
Overall Length
40.9"
Details
Color
Grey/Ash Walnut
Material
Rubber Wood/MDF/Fabric "100% Polyester"/ Foam
Includes
One Queen Size Bed
For Use With
Bedroom
Assembly
Assembly Required(Instructions Comes with the box)
Style
Mid-Century
Care instruction
Wipe Clean, Spot Clean for Upholstery
Description
Embolden an air of robust serenity in your space with the stunning Irina platform bed. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame embellished with woven rattan. The rounded headboard features a unique openwork design while the base is padded with plush foam and upholstered in soft fabric for superb comfort. The Irina requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Angled legs offer eye-catching geometry, making the Irina platform bed a remarkable addition to any layout.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.