Shop BAXTON STUDIO
See all product information
Create Account
Iskra Accent Mirror with Antique Goldleaf Frame
- Mfr # 260-14114-ZORO
- Zoro # G623546722
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Mirrored glass
For Use With
Multiple Rooms
Height
40 in
Color
Antique Goldleaf
Style
Vintage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-14114-ZORO
- Zoro #
- G623546722
- UPC #
- 193271453078
- Country of Origin
- China
- Material
- MDF, Mirrored glass
- For Use With
- Multiple Rooms
- Color
- Antique Goldleaf
- Style
- Vintage
- Assembly
- Assembled
Dimensions
- Height
- 40 in
- Length
- 1 in
- Width
- 31 in
Description
Graceful design with a touch of luxury defines the splendid presence of the Iskra accent mirror. Tactfully crafted in China, this vintage inspired piece consists of a sturdy wood frame fitted with mirrored glass. The frame elegantly overlaps the edges of the mirror to accentuate the illusion of depth while highlighting the beautifully molded texture of the wood. The Iskra will arrive fully assembled and can be hung both vertically and horizontally. Instilled with enduring opulence, the Iskra accent mirror beautifies any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.