This item is Discontinued.

Baxton Studio Ivora Modern Bohemian Natural Brown Rattan 2Piece Dining Chair Set, PR 211-2PC-12762-ZORO

Ivora Modern Bohemian Natural Brown Rattan 2Piece Dining Chair Set, PR (Discontinued)

  • Mfr # 211-2PC-12762-ZORO
  • Zoro # G007480949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211-2PC-12762-ZORO
Zoro #
G007480949
UPC #
193271289929
Country of Origin
Indonesia

Dimensions

Width (In.)
18.1
Height (In.)
33.9

Details

Material
Natural Rattan
Color
Natural Brown

Description

Sculpt a delightful arrangement in your space with the remarkable craftsmanship of the Ivora dining chair Made in Indonesia, this chair is handcrafted by skilled artisans with natural rattan The rounded backrest creates a fluid silhouette, while slim rattan rods form a smooth embrace The Ivora will arrive fully assembled and utilizes angled legs connected by a crisscross base for excellent stability and support Boasting the style of a tropical getaway, the Ivora dining chair elevates any occasionDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.