Ivora Modern Bohemian Natural Brown Rattan Counter Stool

  • Mfr # 212-12787-ZORO

  • Zoro # G707479557


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Width
17.25
Height
39.75
Seat Material
Natural Rattan
Seat Color
Natural Brown
Length
19.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-12787-ZORO
Zoro #
G707479557
UPC #
193271293209
Country of Origin
Indonesia

Dimensions

Width
17.25
Height
39.75
Length
19.5

Details

Seat Material
Natural Rattan
Seat Color
Natural Brown

Description

Sculpt a delightful arrangement for your lounge with the remarkable craftsmanship of the Ivora counter stool Made in Indonesia, this stool is handcrafted by skilled artisans with natural rattan The rounded backrest creates a fluid silhouette, while slim rattan rods form a smooth embrace The Ivora will arrive fully assembled and features a convenient footrest for enhanced comfort Boasting the style of a tropical getaway, the Ivora counter stool elevates any occasionDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products