This item is Discontinued.

Baxton Studio Jacek ModernGold Finished Metal Wine Cart with Marble Tabletop 195-12107-ZORO

Jacek ModernGold Finished Metal Wine Cart with Marble Tabletop (Discontinued)

  • Mfr # 195-12107-ZORO
  • Zoro # G104101808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195-12107-ZORO
Zoro #
G104101808
UPC #
193271217854
Country of Origin
China

Dimensions

Overall Width
20
Overall Height
29.2
Overall Length
11.8

Details

Color
White/Gold
Material
Metal,Marble
Includes
One (1) Kitchen Cart
For Use With
Bar
Weight
23
Weight Capacity
23
Assembled/Unassembled
Fully Assembled

Description

Organize your collection with the extravagant charm of the Jacek wine cart. Made in China, this stunning piece is comprised of a solid metal base topped with a clean marble tabletop. The rounded shelf provides convenient storage space for bottles and accessories in an opulent display that is sure to standout. The Jacek will arrive fully assembled and utilizes a broad, rectangular tabletop to act as a serving station or display decorations. A convenient piece that channels modern luxury, the Jacek wine cart embellishes any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.