This item is Discontinued.

Baxton Studio Jacop Modern Industrial Walnut Brown Finished Wood and Black Metal 3-Drawer Storage Cabinet 200-12505-ZORO

Jacop Modern Industrial Walnut Brown Finished Wood and Black Metal 3-Drawer Storage Cabinet (Discontinued)

  • Mfr # 200-12505-ZORO
  • Zoro # G904101640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-12505-ZORO
Zoro #
G904101640
UPC #
193271259403
Country of Origin
China

Dimensions

Overall Length
11.4
Outside Length
11.4
Overall Width
17.3
Overall Height
36.2

Details

Material
Nonwoven Fabric,Cardboard,MDF,Metal, Plastic
Color
Walnut Brown/Black
Includes
One (1) Storage Cabinet
Weight
15
For Use With
Storage & Organization

Description

The versatile Jacop storage cabinet expands the capabilities of your home. Made in China, this cabinet is comprised of a solid metal frame fitted with sturdy wood shelves and fabric upholstered drawers. Two open shelves create an eye-catching display for home decorations, while three drawers offer storage to organize and declutter your interior. Requiring assembly, the Jacop is adorned with curved drawer handles for a sleek, industrial touch. A stunning rendition of modern industrial design, the Jacop storage cabinet is sure to leave an impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.