This item is Discontinued.

Baxton Studio Jaden ModernBlack Plastic and Black Metal Dining Chair Set , PK4 194-4PC-12030-ZORO

Jaden ModernBlack Plastic and Black Metal Dining Chair Set , PK4 (Discontinued)

  • Mfr # 194-4PC-12030-ZORO
  • Zoro # G404101461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-4PC-12030-ZORO
Zoro #
G404101461
UPC #
193271215072
Country of Origin
China

Dimensions

Length
20.47
Height
35.04
Width
19.69
Overall Width
19.69
Overall Length
20.47
Overall Height
35.04

Details

Material
Plastic,Metal
Color
Black
Includes
Four (4) Dining Chairs
Weight Capacity
7.72
Assembled/Unassembled
Assembly Required
Weight
7.72
For Use With
Dining Room

Description

Bring stylish versatility to your home with the stunning design Jaden dining chair. Made in China, this chair is comprised of a metal base toped with a durable plastic seat. Its curved silhouette and bent seat are sure to add an eye-catching accent to any space while providing ergonomic comfort during meals. The Jaden requires assembly and is supported by slim, angled legs for excellent stability in minimalist style. A wonderful accommodation for any dining occasion, the Jaden dining chair is a delightful addition to the modern home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.