Jaelyn Vintage Black Canvas 4-Drawer End Table
- Mfr # 252-13967-ZORO
- Zoro # G323547562
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
MDF, Canvas(Outer Surface), Aluminum Sheet (Frame Border), PU Leather(Handle)
Style
Vintage
Width
18.9 in
Height
25.2 in
For Use With
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-13967-ZORO
- Zoro #
- G323547562
- UPC #
- 193271443239
- Country of Origin
- China
- Tabletop Material
- MDF, Canvas(Outer Surface), Aluminum Sheet (Frame Border), PU Leather(Handle)
- Style
- Vintage
- For Use With
- Living Room
- Tabletop Color
- Black, Brown, Dark Brown
- Assembled/Unassembled
- Assembled
Dimensions
- Width
- 18.9 in
- Height
- 25.2 in
- Length
- 13.6 in
- Size
- 4-Drawer
Description
Rediscover the robust charisma of classic craftsmanship with the stunning Jaelyn end table. Tactfully crafted in China, this vintage inspired piece consists of a sturdy wood frame wrapped in smooth canvas. Fours drawers provide spacious storage for a variety of household essentials while faux leather handles accentuate the industrial nature of the piece. The Jaelyn will arrive fully assembled and is affixed with metal bands studded with nail heads that lend an enchanting look from any angle. An extraordinary combination of form and function, the Jaelyn end table enlivens any arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.