Shop BAXTON STUDIO
See all product information
Create Account
Janaki Drink Table with Marble Base
- Mfr # 270-14718-ZORO
- Zoro # G923547610
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Steel Metal
Material
Tabletop: Mango Wood; Base: Marble
Overall Length
12 in
Arm Style
Modern
Overall Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270-14718-ZORO
- Zoro #
- G923547610
- UPC #
- 193271498024
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
- Overall Height
- 24 in
- Width
- 12 in
Details
- Frame Material
- Steel Metal
- Material
- Tabletop: Mango Wood; Base: Marble
- Arm Style
- Modern
- For Use With
- Living Room
- Assembly
- Assembled
- Color
- Marble White, Gold, Walnut Brown
Description
Add a standout complement to your space with the delightful Janaki drinking Table. Made in India, this modern piece consists of a marble stone base, a metal pedestal frame, and a solid mango wood tabletop. The raised edges of the tray tabletop add to the refined silhouette of the piece while providing a more secure surface for accommodating beverages. The Janaki will arrive fully assembled and features a slim pedestal frame for a sleek, vertical orientation that maximizes your space. An easy fit beside seating areas, the Janaki drinking table is ideal complement for modern interiors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.