
Janna Transitional Dark Brown Faux Leather Upholstered and Oak Brown Finished Wood Storage Ottoman
Mfr # 191-11902-ZORO
Zoro # G104101815
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown/Oak Brown
Material
Faux leather" PU",Firwood,Foam,Firwood
Overall Width
39.4
For Use With
Living Room
Weight
28.7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
191-11902-ZORO
Zoro #
G104101815
UPC #
193271201297
Country of Origin
China
Dimensions
Overall Width
39.4
Overall Height
16.9
Overall Length
15.7
Details
Color
Dark Brown/Oak Brown
Material
Faux leather" PU",Firwood,Foam,Firwood
For Use With
Living Room
Weight
28.7
Includes
One (1) Ottoman
Description
Organize your space with the robust and practical design of the Janna storage ottoman. Made in China, this ottoman is comprised of a sturdy wood frame upholstered in distressed dark brown faux leather. Its button tufted cushion is padded with plush foam to act as a convenient footstool or as extra seating when needed. Fully assembled, the top of the Janna opens to reveal spacious storage for extra blankets, pillows, and more. Brass finished metal handles and latches add a vintage touch, while antique copper finished metal nailheads accentuate the dark brown faux leather. Oak finished feet complete the look, making the Janna ottoman a distinguished solution to your storage needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.