Jarlan ModernCharcoal Fabric Upholstered and Walnut Brown Finished Wood Platform Bed-King

  • Mfr # 197-11584-ZORO

  • Zoro # G704101765


product price:  $515.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Fabric "Polyester 100%",Rubber Wood,MDF,Foam
Overall Height
43.3
Overall Width
79.9
Overall Length
86
Includes
One (1) King Size Bed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
197-11584-ZORO
Zoro #
G704101765
UPC #
193271187836
Country of Origin
Malaysia

Dimensions

Overall Height
43.3
Overall Width
79.9
Overall Length
86

Details

Color
Charcoal/Walnut Brown
Material
Fabric "Polyester 100%",Rubber Wood,MDF,Foam
Includes
One (1) King Size Bed
For Use With
Bedroom
Weight Capacity
101.4
Weight
101.4

Description

Refresh the mood of your bedroom with the serene Jarlan platform bed. Made in Malaysia, this bed is constructed from sturdy wood. The channel tufted headboard is padded with plush foam and upholstered in smooth polyester fabric for superb comfort when sitting up in bed. The Jarlan requires assembly and features wood slats for mattress support, which eliminate the need for a box spring. Angled legs bestow a charming, retro touch, making the Jarlan platform bed a remarkable addition to any bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.