
Jarlan ModernGrey Fabric Upholstered and Walnut Brown Finished Wood Platform Bed-Queen
Mfr # 197-11580-ZORO
Zoro # G404101447
product price:Â $449.99
/ea
Free Shipping & Returns
Key Features
Color
Grey/Walnut Brown
Material
Fabric "Polyester 100%",Rubber Wood,MDF,Foam
Overall Height
43.3
Overall Width
64.2
Overall Length
86
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
197-11580-ZORO
Zoro #
G404101447
UPC #
193271187799
Country of Origin
Malaysia
Dimensions
Overall Height
43.3
Overall Width
64.2
Overall Length
86
Details
Color
Grey/Walnut Brown
Material
Fabric "Polyester 100%",Rubber Wood,MDF,Foam
Includes
One (1) Queen Size Bed
Weight Capacity
81.6
For Use With
Bedroom
Weight
81.6
Description
Refresh the mood of your bedroom with the serene Jarlan platform bed. Made in Malaysia, this bed is constructed from sturdy wood. The channel tufted headboard is padded with plush foam and upholstered in smooth polyester fabric for superb comfort when sitting up in bed. The Jarlan requires assembly and features wood slats for mattress support, which eliminate the need for a box spring. Angled legs bestow a charming, retro touch, making the Jarlan platform bed a remarkable addition to any bedroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.