This item is Discontinued.

Baxton Studio Jaspen Modern White Plastic and Oak Brown Finished Wood Dining Chair Set , PK4 192-4PC-12019-ZORO

Jaspen Modern White Plastic and Oak Brown Finished Wood Dining Chair Set , PK4 (Discontinued)

  • Mfr # 192-4PC-12019-ZORO
  • Zoro # G504101705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-4PC-12019-ZORO
Zoro #
G504101705
UPC #
193271214969
Country of Origin
China

Dimensions

Length
22
Width
18.1
Height
31.9
Overall Height
31.9
Overall Width
18.1
Overall Length
22

Details

Material
Polypropylene (Plastic),Beech Wood,Metal
Color
White/Oak Brown/Black
Includes
Four (4) Dining Chairs
Weight Capacity
7.6
Assembled/Unassembled
Assembly Required
Weight
7.6
For Use With
Dining Room

Description

Personalize your dining room with the expressive style of the Jaspen dining chair. Made in China, this chair is comprised of a sturdy wood and metal base topped with a smooth polypropylene plastic seat. Black finished metal crisscross support bars ensure excellent stability while lending a cool, industrial look that complements the oak brown finish on the wood. Requiring assembly, the Jaspen features a curved seat and backrest to provide a cozy dining experience in any private or public setting. Angled legs complete the look, making the Jaspen dining chair a convenient yet stylish addition to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.