Javion Metal Accent Table with Tray Top for Indoor or Semi-Outdoor Use
- Mfr # 259-14295-ZORO
- Zoro # G123546772
product price:Â
$
65.99
/ea
Key Features
Material
Metal
Overall Length
12.2 in
Width
12.2 in
Color
Black, Gold
Size
12 in Wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14295-ZORO
- Zoro #
- G123546772
- UPC #
- 193271466689
- Country of Origin
- China
- Material
- Metal
- Color
- Black, Gold
- Arm Style
- Modern
- Assembly
- Unassembled
- For Use With
- Living Room
Dimensions
- Overall Length
- 12.2 in
- Width
- 12.2 in
- Size
- 12 in Wide
- Overall Height
- 21.1 in
Description
The Javion end table is a brings artistic vibrancy to any outdoor seating area. Crafted in China, this industrial piece is crafted from solid metal. Its sculpted pedestal frame features elements of turned detailing and textured surfaces for an outstanding display that brilliantly catches and reflects natural light. The Javion requires minimal assembly and utilizes a round tabletop with raised borders perfect for displaying decorations or supporting afternoon drinks. A beautiful and functional piece, the Javion end table uplifts any patio, porch, or deck area.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.