
Jayden Modern Bohemian Natural Brown Finished Rattan 2-Piece End Table Set
Mfr # 205-12695
Zoro # G104401182
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Includes
Two (2) End Tables
Weight Capacity
17.6
For Use With
Living Room
Material
engineered wood,rattan
Overall Width
25.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205-12695
Zoro #
G104401182
UPC #
193271285020
Country of Origin
Indonesia
Dimensions
Overall Width
25.6
Overall Height
20.9
Overall Length
25.6
Details
Includes
Two (2) End Tables
Weight Capacity
17.6
For Use With
Living Room
Material
engineered wood,rattan
Color
Natural Brown
Description
The soothing tones of the Jayden end table set expands the capabilities of your interior while providing a calm atmosphere. This set includes one large and one medium sized table comprised of natural rattan frames with woven embellishments. Each table features a triangular tabletop that adds geometric allure to your space while accommodating to your needs. The Jayden will arrive fully assembled and utilizes a nesting design for easy organization when both tables are not in use. Inspired by exotic craftsmanship, the Jayden end table set is lovely addition to any space.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.