
Jeanine Japandi Dark Grey Fabric and Walnut Brown Finished Wood Ottoman Footstool
Mfr # 233-13168-ZORO
Zoro # G112303270
product price:Â $81.89
/ea
Free Shipping & Returns
Key Features
Width
22.2"
Depth
18.5"
Length
14.4"
Material
MDF/LVL/Fabric "100% Polyester"/Foam/Rubber Wood
Style
Japandi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
233-13168-ZORO
Zoro #
G112303270
UPC #
193271380749
Country of Origin
Malaysia
Dimensions
Width
22.2"
Depth
18.5"
Length
14.4"
Details
Color
Dark Grey/Walnut Brown
Material
MDF/LVL/Fabric "100% Polyester"/Foam/Rubber Wood
Style
Japandi
For Use With
Living Room
Includes
One Footstool
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Wipe Clean, Spot Clean for Upholstery
Description
Accompany restful nights and casual afternoons with the plush comfort of the Jeanine footstool. Made in Malaysia, this Japandi inspired piece consists of a solid rubberwood frame padded with layers of soft foam and upholstered in sumptuous fabric. The cushion features a lovely button-tufted design that exudes timeless refinement while ensuring a cozy embrace. The Jeanine requires assembly and utilizes angled legs for excellent stability and support in sleek design. With a simple yet comfortable design, the Jeanine footstool blends well with a variety of room layouts.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.