
Jenibelle Classic Walnut Brown Wood 5-Drawer Chest with Rattan Drawer
Mfr # 242-13508-ZORO
Zoro # G812303082
product price:Â $195.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
15.7"
Overall Length
44.7"
Frame Material
Particle Board(Frame & Legs) / Synthetic Rattan(Drawer door)
Width
31.5"
Color
Walnut Brown/Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
242-13508-ZORO
Zoro #
G812303082
UPC #
193271410033
Country of Origin
Malaysia
Dimensions
Overall Depth
15.7"
Overall Length
44.7"
Width
31.5"
Details
Frame Material
Particle Board(Frame & Legs) / Synthetic Rattan(Drawer door)
Color
Walnut Brown/Brown
Assembly
Assembly Required(Instructions Comes with the box)
Includes
One Chest
Style
Classic
Care instruction
Wipe Clean
For Use With
Bedroom
Description
The warm familiarity of classic craftsmanship graces your space in the form of the lovely Jenibelle storage chest. Made in Malaysia, this traditional piece is crafted from sturdy wood and embellished with sleek metal drawer knobs. Five drawers offer plentiful space to organize and declutter your space while reserving the tabletop as a beautiful display area. The Jenibelle requires assembly and features a woven rattan drawer face that lends a touch of rustic vigor. Providing superb utility in delightful design, the Jenibelle storage chest is sure to elevate any arrangement.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.