Shop BAXTON STUDIO
See all product information
Create Account
Jenn Golden Brown Wood Japandi 4-Piece Queen Size Bedroom Set with Distressed-Finished Rattan
- Mfr # 253-13897-13946-13947-13948-ZORO
- Zoro # G723547407
product price:Â
$
2,201.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood with MDF Ash Veneer, Synthetic Rattan
Overall Height
46.1 in
For Use With
Bedroom
Overall Width
64 in
Style
Japandi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253-13897-13946-13947-13948-ZORO
- Zoro #
- G723547407
- UPC #
- 193271442034
- Country of Origin
- Malaysia
- Material
- Rubberwood with MDF Ash Veneer, Synthetic Rattan
- For Use With
- Bedroom
- Style
- Japandi
- Assembly
- Unassembled
- Color
- Golden Brown, Distressed Rattan
Dimensions
- Overall Height
- 46.1 in
- Overall Width
- 64 in
- Overall Length
- 85.2 in
- Size
- 4-Piece, Queen
Description
An aura of robust serenity permeates every evening with the lovely Jenn bedroom set. Made in Malaysia, this Japandi set includes one queen size bed, one chest, one dresser, and one nightstand. Woven distressed-finished rattan embellishments adorn each piece with classic elegance while the dresser, chest, and nightstand adeptly declutter your space. The Jenn requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Emblematic of timeless grace, the Jenn bedroom is a remarkable bedroom arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.