
Jerica Modern Bohemian Natural Brown Rattan Dining Chair
Mfr # 232-13224-ZORO
Zoro # G712303021
product price: $138.99
/eaKey Features
Color
Natural/Off-White
Width (In.)
18.1"
Depth (In.)
22"
For Use With
Dining Room
Includes
One Dining Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232-13224-ZORO
Zoro #
G712303021
UPC #
193271385003
Country of Origin
Indonesia
Dimensions
Width (In.)
18.1"
Depth (In.)
22"
Length
38.6"
Details
Material
Natural Rattan/Fabric "46.5% Polyester, 43.6% Cotton, 9.9% Viscose Rayon"/Foam/Plywood
Color
Natural/Off-White
For Use With
Dining Room
Includes
One Dining Chair
Assembly
Assembled
Care instruction
Wipe Clean, Spot Clean for Upholstery
Features
Handcrafted from Natural Rattan
Style
Bohemian
Description
Alter the feel of any arrangement with the exotic serenity exuded by the Jerica dining chair. Made in Indonesia, this bohemian piece consists of a handcrafted rattan frame fitted with a plush foam-padded cushion upholstered in fabric. The tapered backrest creates a beautiful silhouette with curled rattan rods within the frame accentuate the smooth geometry of the piece. The Jerica will arrive fully assembled and features angled legs connected by a crisscross base for excellent stability and support in stunning design. Capturing the feel of paradise, the Jerica dining chair enlivens any occasion.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.