Jetsam Japandi Cream Boucle Fabric and Walnut Brown Finished Wood Arm Chair

  • Mfr # 243-13563-ZORO

  • Zoro # G012302670


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Rubber Wood / Fabric "95% Polyester, 5% Acrylic"/Foam / Synthetic Rattan (Backrest)
Overall Depth
27.2"
Overall Length
29.3"
Color
Cream/Walnut Brown
Overall Width
24.2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
243-13563-ZORO
Zoro #
G012302670
UPC #
193271413874
Country of Origin
Malaysia

Dimensions

Overall Depth
27.2"
Overall Length
29.3"
Overall Width
24.2"

Details

Frame Material
Rubber Wood / Fabric "95% Polyester, 5% Acrylic"/Foam / Synthetic Rattan (Backrest)
Color
Cream/Walnut Brown
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Features
Boucle Fabric Seat Cushion
Includes
One Arm Chair
For Use With
Living Room
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Japandi

Description

Embrace cozy elegance in your space with the classic grace of the Jetsam arm chair. Made in Malaysia, this Japandi piece is crafted from sturdy wood and features a plush seat cushion upholstered in sumptuous boucle fabric. The woven rattan backrest lends a touch of rustic flair while convenient armrests encourage relaxation. The Jetsam requires assembly and utilizes angled legs for excellent stability and support in robust design. Exuding traditional vigor, the Jetsam arm chair brings a sense of ease to any arrangement.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.