Jiro Platform Bed with Panel Headboard, King
- Mfr # 269-11099-9409-ZORO
- Zoro # G823547581
product price:Â
$
808.99
/ea
Free Shipping & Returns
Key Features
Material
MDF Ash-Veneered Rubberwood, LVL(Bed slats)
Style
Mid-Century
Overall Height
14.9 in
Overall Length
82.5 in
Color
Ash Walnut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-11099-9409-ZORO
- Zoro #
- G823547581
- UPC #
- 193271169528
- Country of Origin
- Malaysia
- Material
- MDF Ash-Veneered Rubberwood, LVL(Bed slats)
- Style
- Mid-Century
- Color
- Ash Walnut
- Assembly
- Unassembled
- For Use With
- Bedroom
Dimensions
- Overall Height
- 14.9 in
- Overall Length
- 82.5 in
- Size
- King
- Overall Width
- 79.5 in
Description
Revamp your bedroom with the retro charm of the Jiro bed. Made in Malaysia, this mid-century piece consists of a headboard and bed frame crafted from sturdy wood. Inset paneling on the headboard adds depth and texture while accentuating the natural grain of the wood. The Jiro requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Angled legs add a cool, retro touch, making the Jiro bed a distinctive addition to the bedroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.