This item is Discontinued.

This item is Discontinued.
Joana Modern Bohemian Dark Brown Mahogany Wood and Natural Abaca Dining Arm Chair (Discontinued)
Mfr #
228-13106-ZORO
Zoro #
G812302511
UPC # 193271369751
Country of Origin Indonesia
Category Dining Room Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
228-13106-ZORO
Zoro #
G812302511
UPC #
193271369751
Country of Origin
Indonesia
Dimensions
Width (In.)
23.6"
Depth (In.)
23.6"
Length
34.3"
Details
Material
Mahogany Wood/Abaca(Backrest, Seat)/Fabric "70% Cotton, 30% Polyester"/Foam
Color
Dark Brown/Natural Brown/White
Care instruction
Wipe Clean, Spot Clean for Upholstery
Features
Handwoven Natural Seagrass Embellishments
Assembly
Assembled
For Use With
Dining Room
Includes
One Dining Chair
Style
Bohemian
Description
Discover the charm of exotic simplicity with the enchanting design of the Joana dining chair. Made in Indonesia, this Bohemian inspired piece consists of a solid mahogany wood frame embedded with natural abaca fiber. Its removable seat cushion is padded with plush layers of foam and upholstered in soft fabric for superb dining comfort. The Joana will arrive fully assembled and features square armrests for enhanced leisure during meals. The hourglass design of the abaca fiber backrest lends geometric appeal, making the Joana dining chair a marvelous addition to any dining arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.