This item is Discontinued.

Baxton Studio Joanna Modern  Contemporay Grey Velvet Upholstered and Dark Brown Finished Wood Platform Bed King 215-12369-ZORO

This item is Discontinued.

Baxton Studio

Joanna Modern Contemporay Grey Velvet Upholstered and Dark Brown Finished Wood Platform Bed King (Discontinued)

Mfr # 215-12369-ZORO
Zoro # G807479693
UPC # 193271239535
Country of Origin Malaysia
Category Bed Frames
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
215-12369-ZORO
Zoro #
G807479693
UPC #
193271239535
Country of Origin
Malaysia

Dimensions

Overall Height
50.2
Overall Width
81.7
Overall Length
87.4

Details

Color
Grey/Dark Brown
Material
Fabric Velvet "100% Polyester",Plywood,MDF,Particleboard,Foam
For Use With
Bedroom
Includes
One (1) King Size Bed

Description

Rest and rejuvenate in the elegant prestige of the Joanna platform bed Made in Malaysia, this lovely piece consists of a solid wood frame padded with foam and upholstered in sumptuous velvet fabric The gentle curves of the wingback headboard lend a smooth silhouette while the buttontufted pattern forms an enchanting bedroom backdrop The Joanna requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Tapered legs complete the look, making the Joanna platform a marvelous choice for the modern bedroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.