This item is Discontinued.

Baxton Studio Jonesy MidCentury Modern Transitional Grey Fabric Upholstered Queen Size 3Piece Bedroom Set 219-6704-7288-ZORO

Jonesy MidCentury Modern Transitional Grey Fabric Upholstered Queen Size 3Piece Bedroom Set (Discontinued)

  • Mfr # 219-6704-7288-ZORO
  • Zoro # G407479642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219-6704-7288-ZORO
Zoro #
G407479642
UPC #
193271379149
Country of Origin
Malaysia

Dimensions

Overall Height
38.61
Overall Width
68.84
Overall Length
89.51

Details

Color
Grey/Oak Brown
Material
Fabric "100% Polyester" ,Hardwood,Plywood,MDF,Rubberwood,LVL,Foam
Includes
One (1) Queen Size Bed; Two (2) Nightstands
For Use With
Bedroom

Description

Communicating style through minimalist design, the Jonesy bedroom set exudes laidback luxury Made in Malaysia, this lovely set includes one platform bed and two nightstands upholstered in soft fabric The broad, buttontufted headboard serves a beautiful bedroom backdrop while the nightstands organize your nighttime needs with two drawers in each The Jonesy set requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Combining fine, exquisite materials with excellent craftsmanship, the Jonesy bedroom set presents a fantastic arrangement in any layout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.