This item is Discontinued.

Baxton Studio Jorah ModernGrey and White Fabric Upholstered Greywashed Wood 4-Basket Storage Unit 198-12288-ZORO

Jorah ModernGrey and White Fabric Upholstered Greywashed Wood 4-Basket Storage Unit (Discontinued)

  • Mfr # 198-12288-ZORO
  • Zoro # G304101684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198-12288-ZORO
Zoro #
G304101684
UPC #
193271228508
Country of Origin
China

Dimensions

Overall Length
11.8
Overall Height
18.5
Overall Width
28.3

Details

Weight Capacity
7.1
Includes
One (1) Storage Cabinet
Material
Paulownia,fabric
Color
Grey/White
Weight
7.1
For Use With
Storage & Organization

Description

Encourage a lively, energetic atmosphere in your home with the striking design of the Jorah storage unit. Made in China, this unit is comprised of a lightweight wood frame fitted with fabric upholstered baskets. Four baskets provide ample storage space to organize and declutter busy areas of your home. Comes fully assembled, the Jorah features sleek metal handles that heighten its contemporary design. A stylish and efficient addition, the Jorah storage unit enhances the interior of any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.