Shop BAXTON STUDIO
See all product information
Create Account
Julia Dining Set, 5-Piece, Sand
- Mfr # 269-10760-10892-ZORO
- Zoro # G423547561
product price:Â
$
643.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Rubberwood(Frame), Fabric "100% Polyester", Foam, MDF(Under the tabletop)
Size
5-Piece
Style
Modern
Tabletop Color
Sand, Dark Brown
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-10760-10892-ZORO
- Zoro #
- G423547561
- UPC #
- 193271146406
- Country of Origin
- Malaysia
- Tabletop Material
- Solid Rubberwood(Frame), Fabric "100% Polyester", Foam, MDF(Under the tabletop)
- Style
- Modern
- Tabletop Color
- Sand, Dark Brown
- Assembled/Unassembled
- Unassembled
- For Use With
- Dining Room
Dimensions
- Size
- 5-Piece
- Length
- 34.3 in
- Height
- 30 in
- Width
- 34.3 in
Description
Sleek curves and rich modern style define the Julia dining set. Made in Malaysia, this wooden set includes one table and four chairs, each upholstered in soft fabric that delivers superb dining comfort. Each chair features an exquisite cut-out design on the backrest that lends geometric charm while enabling light to flow naturally through the area. The Julia requires assembly and features a round tabletop supported by splayed legs that form a unique sculptural base. Creating a chic profile from every angle, the Julia dining set caters to both casual and formal dining.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.