Kabira Contemporary Glam and Luxe Blush Pink Velvet Fabric and Gold Metal Swivel Office chair
- Mfr # 219-11912-ZORO
- Zoro # G907479685
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Glamour
Seat Material
Fabric Velvet "100% Polyester",Plywood, Metal "Chrome",Plastic,Foam
Seat Color
Blush Pink/Gold
Assembled/Unassembled
Assembly Required
Overall Length
23.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 219-11912-ZORO
- Zoro #
- G907479685
- UPC #
- 193271204472
- Country of Origin
- China
- Office Chair Style
- Glamour
- Seat Material
- Fabric Velvet "100% Polyester",Plywood, Metal "Chrome",Plastic,Foam
- Seat Color
- Blush Pink/Gold
- Assembled/Unassembled
- Assembly Required
- For Use With
- Home Office
- Includes
- One (1) Office Chair
Dimensions
- Overall Length
- 23.75
- Overall Height
- 32.5
- Overall Width
- 16.5
Description
Uplift the style of your home office with the charming Kabira office chair Made in China, this stunning piece consists of a solid metal base topped with an enticing velvet fabric upholstered seat Button tufted accents exude graceful personality, while the rounded silhouette presents an inviting display The Kabira requires assembly and features caster wheels for superb mobility 360degree swivel capability and adjustable height conveniently accommodate your needs, making the Kabira office chair a wonderful addition to any home office
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.