This item is Discontinued.

Baxton Studio Kabira Contemporary Glam and Luxe Grey Velvet Fabric and Gold Metal Swivel Office chair 219-11910-ZORO

This item is Discontinued.

Baxton Studio

Kabira Contemporary Glam and Luxe Grey Velvet Fabric and Gold Metal Swivel Office chair (Discontinued)

Mfr # 219-11910-ZORO
Zoro # G907479739
UPC # 193271204458
Country of Origin China
Category Desk Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
219-11910-ZORO
Zoro #
G907479739
UPC #
193271204458
Country of Origin
China

Dimensions

Overall Length
23.75
Overall Height
32.5
Overall Width
16.5

Details

Office Chair Style
Glamour
Seat Material
Fabric Velvet "100% Polyester",Plywood, Metal "Chrome",Plastic,Foam
Seat Color
Grey/Gold
Includes
One (1) Office Chair
For Use With
Home Office
Assembled/Unassembled
Assembly Required

Description

Uplift the style of your home office with the charming Kabira office chair Made in China, this stunning piece consists of a solid metal base topped with an enticing velvet fabric upholstered seat Button tufted accents exude graceful personality, while the rounded silhouette presents an inviting display The Kabira requires assembly and features caster wheels for superb mobility 360degree swivel capability and adjustable height conveniently accommodate your needs, making the Kabira office chair a wonderful addition to any home office

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.