Kalani MidCentury Espresso Brown and Natural Brown Finished Wood Console Table

  • Mfr # 220-12373-ZORO

  • Zoro # G807480996


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.7
Overall Height
31.7
Arm Style
Mid-Century
Frame Material
MDF,Particle Board,Melamine,Natural Rattan,Pine Wood
Assembly
Assembly Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
220-12373-ZORO
Zoro #
G807480996
UPC #
193271239580
Country of Origin
China

Dimensions

Overall Length
15.7
Overall Height
31.7
Overall Width
39.4

Details

Arm Style
Mid-Century
Frame Material
MDF,Particle Board,Melamine,Natural Rattan,Pine Wood
Assembly
Assembly Required
Color
Dark Brown /Natural Brown
Includes
One (1) Console Table

Description

Give your interior layout a boost with the sleek design of the Kalani console table Made in China, this handy piece consists of a solid wood frame embellished with a woven rattan drawer front Two drawers offer secure storage space for household essentials while reserving the wide tabletop as a fantastic display area The Kalani requires assembly and features thin, angled legs for excellent stability and support Striking a remarkable balance between form and function, the Kalani console table is sure to accommodate your household needsDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.