Shop BAXTON STUDIO
See all product information
Create Account
Kande Storage Trunk with Hinged Top and Woven Exterior
- Mfr # 272-14848-ZORO
- Zoro # G523547362
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Frame Material
MDF
Material
Outer Layer: Paper Wrap; Top: Pine Wood
Overall Length
13.8 in
Arm Style
Mid-Century
Color
Light Brown, Walnut, Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272-14848-ZORO
- Zoro #
- G523547362
- UPC #
- 193271505982
- Country of Origin
- China
- Frame Material
- MDF
- Material
- Outer Layer: Paper Wrap; Top: Pine Wood
- Arm Style
- Mid-Century
- Color
- Light Brown, Walnut, Bronze
- Assembly
- Assembled
- For Use With
- Multiple Rooms
Dimensions
- Overall Length
- 13.8 in
- Overall Height
- 13.8 in
- Width
- 21.3 in
Description
Enjoy the beauty and convenience of the lovely Kande storage trunk. Adeptly crafted in China, this mid-century inspired piece is crafted from sturdy wood. Its flip-top opens to reveal a spacious interior compartment perfect for organizing your belongings while the textured suede upholstery exudes traditional warmth. The Kande will arrive fully assembled and is outfitted with metal handles for easy transportation as needed. Nail heads adorn the decorative wood bands, making the Kande storage trunk a fantastic solution to your needs.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.