This item is Discontinued.

Baxton Studio Karima Mid-Century Modern Two-Tone Wood and Metal 5-Drawer Storage Cabinet 226-12476-ZORO

Karima Mid-Century Modern Two-Tone Wood and Metal 5-Drawer Storage Cabinet (Discontinued)

  • Mfr # 226-12476-ZORO
  • Zoro # G812302573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
226-12476-ZORO
Zoro #
G812302573
UPC #
193271259083
Country of Origin
China

Dimensions

Overall Depth
15.7"
Overall Length
39.4"
Width
28.3"

Details

Frame Material
Particle Board/ Metal
Assembly
Assembly Required(Instructions Comes with the box)
Color
White/Natural Brown/Black
Includes
One Storage Cabinet
Style
Mid-Century
Care instruction
Wipe Clean
For Use With
Living Room

Description

Supplement your household needs without sacrificing style with the classic flair of the Karima storage cabinet. Made in China, this delightful piece consists a wood frame supported by rounded metal legs. Five drawers offer exceptional space to organize home essentials while the textured drawer faces form a geometric display reminiscent of classic mid-century craftsmanship. The Karima requires assembly and features minimalist metal drawer handles for a modern touch that draws attention to the stunning wood grain. An easy and convenient addition, the Karima storage cabinet blends well with any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.