Zoro Homepage

Karsen ModernWhite Finished Wood 2-Drawer Nightstand

  • Mfr # 199-12246-ZORO

  • Zoro # G704096085


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Overall Width
15.7
Includes
One (1) Nightstand
Weight
11.9
For Use With
Bedroom
Overall Height
21.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199-12246-ZORO
Zoro #
G704096085
UPC #
193271223343
Country of Origin
China

Dimensions

Overall Width
15.7
Overall Height
21.3
Overall Length
11.8

Details

Includes
One (1) Nightstand
Weight
11.9
For Use With
Bedroom
Color
White
Material
Paulownia Wood

Description

Build a fresh, modern arrangement for your bedroom with the lovely Karsen nightstand. Made in China, this handy piece is crafted from sturdy wood. Two drawers provide secure storage for all your bedside essentials while an open shelf creates a chic, on-hand display for common items. Comes fully assembled, the Karsen is accented with inset paneling to convey texture and depth. Steeped in contemporary design, the Karsen nightstand modernizes any bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.