Zoro Homepage

Kassidy Traditional Walnut Brown Finished Wood Platform Bed-King

  • Mfr # 192-11497-ZORO

  • Zoro # G804101818


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Color
Walnut Brown
Material
Rubberwood,MDF
Overall Height
47.2
Overall Width
80.4
Overall Length
84.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-11497-ZORO
Zoro #
G804101818
UPC #
193271182206
Country of Origin
Malaysia

Dimensions

Overall Height
47.2
Overall Width
80.4
Overall Length
84.6

Details

Color
Walnut Brown
Material
Rubberwood,MDF
Weight Capacity
102.3
Includes
One (1) King Size Bed
For Use With
Bedroom
Weight
102.3

Description

Create a beautiful bedroom layout with the delightful Kassidy bed. Made in Malaysia, this bed is constructed from sturdy wood displaying a walnut brown finish. Its paneled headboard radiates rustic charm while adding depth to your space. Requiring assembly, the Kassidy utilizes wood slats for mattress support, which eliminate the need for a box spring. Turned legs add an elegant touch, making the Kassidy bed a simple yet refined addition to any bedroom space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.