This item is Discontinued.

Baxton Studio Katrice Mid-Century Modern Ash Walnut Finished Wood King Size Headboard with Rattan 238-12876-ZORO

Katrice Mid-Century Modern Ash Walnut Finished Wood King Size Headboard with Rattan (Discontinued)

  • Mfr # 238-12876-ZORO
  • Zoro # G812303204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238-12876-ZORO
Zoro #
G812303204
UPC #
193271349456
Country of Origin
Malaysia

Dimensions

Overall Height
1.6"
Overall Width
78.1"
Overall Length
60"

Details

Color
Ash Walnut
Material
Rubber Wood/Synthetic Rattan
For Use With
Bedroom
Includes
One King Size Headboard
Style
Mid-Century
Care instruction
Wipe Clean
Assembly
Assembly Required(Instructions Comes with the box)

Description

Brandish a sense of artistic refinement in your space with the stunning Katrice Headboard. Made in Malaysia, this mid-century inspired piece consists of a sturdy wood frame embellished with woven rattan. Its broad frame is interlaid with wood slats resembling a classic art-deco design for geometric allure while giving visual depth. The Katrice requires assembly and features five unique height customization settings. Reintroducing the charm of classic craftsmanship, the Katrice headboard elevates any bedroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.