Kim Modern Bohemian White Fabric and Natural Brown Rattan Dining Chair

  • Mfr # 224-12835-ZORO

  • Zoro # G907480858


product price:  $119.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Material
Fabric "100% Polyester", Natural Rattan
Color
White/Natural Brown
Width (In.)
18.1
Height (In.)
35.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
224-12835-ZORO
Zoro #
G907480858
UPC #
193271295302
Country of Origin
Indonesia

Dimensions

Width (In.)
18.1
Height (In.)
35.6

Details

Material
Fabric "100% Polyester", Natural Rattan
Color
White/Natural Brown

Description

Dignified yet casual, the Kim dining chair bestows an air of tranquility to any dining occasion Made in Indonesia, this bohemianstyle piece consists of a handcrafted natural rattan frame fitted with a plush, fabric upholstered seat cushion Its distinguished backrest gently curves for a cozy embrace while slim rattan rods adorn the piece for an airy display The Kim will arrive fully assembled and features a flowing rattan skirt with angled legs for excellent stability and support Exuding carefree elegance, the Kim dining chair adds a boho touch to any dining occasionDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.