Kobie Modern Bohemian Natural Brown Rattan 1-Drawer Nightstand

  • Mfr # 226-13120-ZORO

  • Zoro # G512303016


product price:  $96.19
/ea
Free Shipping & Returns

Key Features

Color
Natural
Depth
11.8"
Material
Natural Rattan/Plywood(Drawer)
Features
Handcrafted from Natural Rattan
Assembly
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
226-13120-ZORO
Zoro #
G512303016
UPC #
193271369898
Country of Origin
Indonesia

Dimensions

Depth
11.8"
Width
17.7"
Length
23.6"
Size
1-Drawer

Details

Color
Natural
Material
Natural Rattan/Plywood(Drawer)
Features
Handcrafted from Natural Rattan
Assembly
Assembled
Care instruction
Wipe Clean
For Use With
Bedroom
Style
Bohemian
Includes
One Nightstand

Description

Imbue your bedroom with a touch of exotic flair while with the Kobie nightstand. Made in Indonesia, this bohemian inspired piece is expertly crafted from natural rattan. The drawer and ophen shelf provide space to organize your bedside while reserving the tabletop for nightly use. The Kobie will arrive fully assembled and features an openwork design that is lightweight and enables light to flow naturally throughout the room. A fantastic finishing touch for any bedroom arrangement, the Kobie nightstand is sure to rejuvenate your nighttime routine.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.