Laima Mid-Century Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Platform Bed-Twin

  • Mfr # 191-11526-11159-ZORO

  • Zoro # G304101431


product price:  $307.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%",Rubberwood,Plywood,Foam
Overall Height
51
Overall Width
40.55
Overall Length
78.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191-11526-11159-ZORO
Zoro #
G304101431
UPC #
193271291038
Country of Origin
Malaysia

Dimensions

Overall Height
51
Overall Width
40.55
Overall Length
78.3

Details

Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%",Rubberwood,Plywood,Foam
Includes
One (1) Twin Size Bed
Weight Capacity
66.5
For Use With
Kids Room
Weight
66.5

Description

Transform your bedroom into an in-home retreat with the Laima bed. Made in Malaysia, this bed is constructed from sturdy wood that radiates warmth with a walnut brown finish. Its headboard is upholstered in soft fabric and padded with plush foam to provide superb comfort for you to lean against when sitting up in bed. Requiring assembly, the Laima utilizes wood slats for mattress support, which eliminate the need for a box spring. Button tufting adds a sophisticated touch, making the Laima bed an elegant enhancement to any bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.