Zoro Homepage

Lambert Traditional White Finished Wood 1-Drawer Nightstand

  • Mfr # 194-11932-ZORO

  • Zoro # G804101504


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Weight
18.3
Material
Firwood
Overall Width
17.72
Overall Height
25.59
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-11932-ZORO
Zoro #
G804101504
UPC #
193271205592
Country of Origin
China

Dimensions

Overall Width
17.72
Overall Height
25.59
Overall Length
13.39

Details

Weight
18.3
Material
Firwood
Color
White
For Use With
Bedroom
Includes
One (1) Nightstand

Description

Embellish your bedroom with the refined character of the Lambert nightstand. Made in China, this nightstand is constructed from sturdy wood. One drawer provides convenient storage for all your bedside essentials, while a large shelf behind the door can support larger items. The Lambert features intricate molding for a unique visual texture that exudes antique-like charm. Small metal knobs add a minimalist touch, making the Lambert nightstand a sophisticated solution to your bedroom needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.