
Landis Mid-Century Ash Walnut Finished Wood 6-Drawer Dresser
Mfr # 193-11303-ZORO
Zoro # G504101743
product price:Â $396.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15.7
Material
Rubberwood,MDF
Color
Ash Walnut/Gold
Weight
94.8
Includes
One (1) Dresser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
193-11303-ZORO
Zoro #
G504101743
UPC #
193271173716
Country of Origin
Malaysia
Dimensions
Overall Length
15.7
Overall Width
47.2
Overall Height
30.5
Details
Material
Rubberwood,MDF
Color
Ash Walnut/Gold
Weight
94.8
Includes
One (1) Dresser
For Use With
Bedroom
Description
Configure your bedroom to fit your needs with the stunning utility and style of the Landis dresser. Made in Malaysia, this dresser is constructed from sturdy wood displaying a natural ash walnut finish. Six drawers accommodate your daily routine with plenty of space for clothes, linens, and more. Requiring assembly, the Landis features gold-tone metal drawer knobs for a subtle touch of glamour. Elevating the function of any bedroom space, the Landis dresser brings classic convenience to the modern home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.