Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lanoma Contemporary Slate Grey Fabric Upholstered Convertible Sofa Bed

  • Mfr # 245-13753-ZORO

  • Zoro # G412302911


product price: $674.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
Living Room
Includes
One Sofa Bed
Features
Sectional Sofa Easily Converts to Bed
Depth
66"
Care instruction
Spot Clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
245-13753-ZORO
Zoro #
G412302911
UPC #
193271428007
Country of Origin
Malaysia

Dimensions

Depth
66"
Width
103.1"
Length
33.8"

Details

For Use With
Living Room
Includes
One Sofa Bed
Color
Slate Grey/Silver
Features
Sectional Sofa Easily Converts to Bed
Care instruction
Spot Clean
Style
Retro-Modern
Material
Tropical Solid Hardwood / Fabric "100% Polyester"/Polyurethane Foam / Metal / Plywood (Backrest, Seat & Armrest)/Zigzag Spring
Assembly
Assembly Required(Instructions Comes with the box)

Description

Relish in the contemporary craftsmanship of the cozy Lanoma Sofa Bed. Made in Malaysia, this stunning piece consists of a sturdy wood frame padded with foam and upholstered in sumptuous fabric. The channel tufted cushions lend a sleek appearance while ensuring a plush embrace. The Lanoma requires assembly and utilizes a convenient click-clack mechanism that allows for three adjustable positions when converting from a sofa to a bed. Cozy pillows complete the leisure elegance of the piece, making the Lanoma sofa bed an alluring piece of any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.