Zoro Homepage

Larissa Cherry Finished Wood and Beige High Back Lounge Chair

  • Mfr # 145-8753

  • Zoro # G2552563


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Fabric
Back Color
Wood
Back Material
Fabric
Style
Reception Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145-8753
Zoro #
G2552563
UPC #
842507149352
Country of Origin
Malaysia

Details

Seat Material
Fabric
Back Color
Wood
Back Material
Fabric
Style
Reception Chair

Description

This 1-seater lounge chair is ideal to create an inviting cozy corner in your living space. A perfect fusion of age old artisanship and modern aesthetics, the chair goes well with contemporary and ethnic decor alike. With an airy window pane design wood frame, the Larissa wooden 1-seater lounge chair is a great addition to compact homes. The high back cushioned design in dark beige polyester fabric upholstery creates an illusion of space. The curved silhouette of the back cushions is just the right contrast to the sharp lines of the cherry finished wood frame. Place against the wall, or in the middle of the room - it is designed for both. A great buy for people who value superlative craftsmanship. Constructed of eco-friendly solid rubberwood, with a poplar and plywood board seat, the Larissa 1-seater lounge chair will be a timeless addition to your home or reception area. The accent chair lends a casual, laidback air to your living room, while also making it appear larger and more open. Large, plush cushions with a distinctive horizontal straight line tuft detail contrast its compact, windowpane design frame, inviting you to sink right in. Plus, the removable cushions make it easy to dust any popcorn or cookie crumbles you may have left behind. Whether in a lounge arrangement, public waiting area or private office, the Larissa 1-seater lounge chair will be a standout piece with any interior decor. It could also be used at the entryway as extra seating. The 1-seater will be suitable for those urban dwellers with limited space. The Larissa requires assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.