Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Larue Modern Grey Velvet Upholstered and Walnut Brown Finished Wood King Size Platform Bed

  • Mfr # 202-11587

  • Zoro # G004401121


original price: $489.99
6% off
new price: $458.99
/ea
Free Shipping & Returns

Key Features

Color
Grey/Walnut Brown
Material
fabric"polyester 100%", rubber wood , mdf, foam
Overall Height
40.4
Overall Width
79.9
Overall Length
82.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-11587
Zoro #
G004401121
UPC #
193271187867
Country of Origin
Malaysia

Dimensions

Overall Height
40.4
Overall Width
79.9
Overall Length
82.6
Size
Overall Dimensions: 40.40" High x 79.90" Wide x 82.60" Deep; Headboard Dimensions: 79.90" Wide x 25.50" High x 1.70" Thick; Headboard Panel Height: 21.10"; Headboard Legs: 4.40" High; Frame Height (from floor to top of footboard): 14.90"; Inside Dimension(matress size): 78.00" Wide x 81.10" Deep; Distance between each Slats: 3.50"; Height from Floor to Bottom of Side Rail: 9.10"; Bed Legs: 10.10" High;

Details

Color
Grey/Walnut Brown
Material
fabric"polyester 100%", rubber wood , mdf, foam
Weight Capacity
108
For Use With
Bedroom
Includes
One (1) King Size Bed

Description

Rise to the possibilities of a new day with the modern elegance of the Larue platform. This bed is crafted from sturdy wood and fitted with a plush foam-padded headboard upholstered in luscious velvet fabric. The rounded edges of the frame create a pleasant display while accentuating the diamond pattern of its button-tufted design. The Larue requires assembly and utilizes wood slats for mattress support, removing the need for a box spring. Angled legs lend a classic feel, making the Larue platform bed a remarkable addition to the modern home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.